Beli mixing blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Blade Stirring Rod SUS304atribut:
- Applicable Shaft Diameter (mm): 8
- Plate Thickness (mm): 0.8
- SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)atribut:
- Material: Stainless steel (SUS316)
- DLAB Cross Stirreratribut:
- Diameter Stirrer (cm): 5
- Shaft Length (cm): 40
- Material: 304 Stainless Steel
- SANEI Impeller Plastic PPO for Water Pumpatribut:
- Material: Plastic
- NRT-PRO Conch Blower (Blower Keong)atribut:
- Voltage (V): 220
- Revolution Per Minute (rpm): 3000
- DAYTON Impeller for Straight Centrifugal PumpDeskripsi:Impellers use centrifugal force to move or circulate liquids through a system.atribut:
- UNSPSC: 40101603
- Compatible with Brand: Dayton
- Compatible with Pump Type: Straight Centrifugal Pumps
- GRAYMILLS Impeller KitDeskripsi:These replacement parts fit Graymills parts washers.atribut:
- Item: Impeller Kit
- Product Type: Impeller Kit
- UNSPSC: 40101603
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- BELL GOSSETT Impeller for Circulating PumpDeskripsi:These impellers replace an impeller in a Bell & Gossett circulating pump. They should be matched with the compatible manufacturer model number of the pump.atribut:
- UNSPSC: 40151504
- Compatible with Brand: Bell and Gossett
- Compatible with Pump Type: In-Line Circulating Pumps
- SEAFLO Impeller Pump 8.0GpmDeskripsi:It is an impeller pump of 8.0GPM (30L / min) of Seaflo. This pump is a practical impeller pump with a large flow rate and continuous operation that can be used in various ways as a bilge pump, circulation pump, and washdown pump. It can be used for bilge and cooling as it sucks up some solid matter by self-priming.atribut:
- Dimensions (mm): 195x130x108
- Discharge Rate (L/minute): 30(8.0GPM)
- Opening Diameter (inch): [Water supply and drainage] 1/2\" (13 mm)
- Pump: Impeller type
- Ebara Pump Centrifugal Bare Shaft Pump Mechanical Seal Type (Pompa Sentrifugal)atribut:
- Pump Family: GS
- Type of Seal: Mechanical Seal
- SUPER TOOL Clamping Kit (Clamp Set)Deskripsi:-Installation time of workpieces can be shortened.-Supplementary material is unnecessary for attaching the workpiece. -As a jig and tool for milling/machining.
- Cole Parmer Mixer System Digital Reversing And Accessories (Sistem Pengaduk)Deskripsi:Enough power to mix solutions up to 20,000 cpsThis mixer touts a powerful 1⁄10-hp maintenance-free brushless DC motor that provides 142 in-oz of torque—enough power to mix solutions up to 20,000 cps or up to 6.6 gallons (25 liters). The through-shaft housing and motor design allow easy impeller height adjustments and results in less downtime in between sample or impeller changes. The rpm of the motor is displayed and controlled to ±1 rpm or 3% of the reading (whichever is greater) so you can be certain of repeatable and accurate mixing at all viscosities. The overload protection system protects your mixer if the torque exceeds the mixer ratings.One-touch reversing and other featuresThe one-touch reversing feature allows your solutions to be thoroughly mixed faster by reversing the direction of the mixing impeller and giving a new mixing profile to the system. The timed cycle feature provides the ability to control vortexing and minimizes aeration of the solution by reversing between clockwise and counterclockwise stirring. The maximum cycle time is 2000 seconds (33 minutes) in increments of 1 second. Countdown timer can be easily set from 1 minute to 2000 minutes (33 hours) in 1-minute increments. The mixer immediately stops when the timer reaches “0” and gives three beeps to alert when complete. The innovative sample light illuminates the mixing area to show how well the solution is being mixed so you can make adjustments to the speed, mixing direction, or impeller.atribut:
- Minimum Speed (rpm): 40
- Maximum Speed (rpm): 2010
- Through-Shaft: Yes
- Maximum Torque (in-oz): 142
- Motor (HP): 1/10
- Power (Hz): 50/60
- Power (V AC): 100-230
- Power Phase: 1
- GOULDS WATER TECHNOLOGY Impeller for Self-Priming PumpDeskripsi:Impellers rotate within the pump to move liquids through a system using centrifugal force. Impellers must match the self-priming pump's brand, series, and manufacturer model number.atribut:
- UNSPSC: 40101603
- Compatible with Brand: Goulds
- Compatible with Grainger Part Number: 1N435; 1N436
- Compatible with Manufacturer Model Number: GT30; GT303
- Compatible with Pump Type: Straight Centrifugal Pumps
- Compatible with Series Family: GT
- Impeller Material: Composite
- Manufacturer Part Number: 2K712
- monotaro mixer (Alat Pengaduk)Deskripsi:Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquidsatribut:
- Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
- Materials (Blade): Steel
- Hexagon Axis Opposite Side Length (mm): 8
Daftar Harga mixing blade Terbaru October 2026
| TOMOSADA Mixing Blade | Rp449.900 |
| AS ONE Blade Stirring Rod SUS304 | Rp209.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller) | Rp119.900 |
| DLAB Cross Stirrer | Rp509.900 |
| AS ONE Milling Machine | Rp46.999.900 |
| SANEI Impeller Plastic PPO for Water Pump | Rp20.900 |
| NRT-PRO Conch Blower (Blower Keong) | Rp249.900 |
| GTek Impeller | Rp6.699.900 |
| DAYTON Impeller for Straight Centrifugal Pump | Rp529.900 |
| GRAYMILLS Impeller Kit | Rp2.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P102254903-1.jpg)



/ceP104720446-1.jpg)



/13P107622039-1.jpg)


/guP112174606-1.jpg)

/P102605666-1.jpg)
/ilP106259669-2.jpg)


/68P101565224-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)